0
1
2
3
4

Engineer's Round End Flexible Steel Rulers


Select
Select
£2.99 Inc VAT (20%)


See all variants from £2.99

Description

The range of Kennedy round end engineers rulers are made from spring tempered flexible steel blades with permanent black figures and graduations. With rustless properties and 12mm blade width and and a satin chrome anti-glare finish they are extremly easy to read with EEC Class one accuracy (/- 0.2mm full scale). Features a handy hanging hole for easy storage.

Features and Benefits
• Spring tempered flexible steel blades with round end
• Anti-glare properties
• With hanging hole for easy storage
• Permanent black figures and graduations
• ECC Class one accuracy

Typical Applications
• Measurements
• Engineering
• Industrial
• Workshop
• On site

Notes
• Available in imperial and metric measurements

See full description

Feature Attributes

Type:
Engineers Rule
Standard:
EEC Class one accuracy
Surface Finish:
Satin-Chrome
Material:
Steel
Hook Type:
Hanging Hole
Additional Features:
Spring tempered flexible steel blades