Engineers Rules - Pattern 64R


£11.99 Inc VAT (20%)

See 2 Product Variants
£11.99

Description

All rustless rules up to and including 600mm/24" have an anti-glare, easy to read finish with permanent black figures and graduations. 600mm/24" are constructed using standard rustless steel for improved durability.

Features and Benefits
• Anti glare and easy to read display
• Rustless steel construction for durability

Specifications
• Round end - rigid blade. 2 sides - 4 edges
• Metric - subdivided to mm, 0.5mm, figured every 10mm
• Inch - subdivided to inches, 1/16", 1/32", 1/64", 1/10", 1/20", 1/50", 1/100"
• Metric graduations conform to BS 4372: 1968

Typical Applications
• Engineering
• Workshop
• Industrial

Feature Attributes

Additional Features:
Anti-glare,Rustless,Easy to read finish with permanent black graduations
Type:
Engineers Rule
Material:
Steel
Units of Measurement:
Metric,Inch
Standard:
BS 4372 : 1968

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome