Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test Gauges & Accessories
Non-Mechanical Gauges
Rules & Direct Reading Gauges
Rules & Measures
Flexible Stainless Steel Ruler 1500 X 38 X 1, 5 mm 65842
By EGA Master
Order Code:
ZT3281182S
£69.99
each
Inc VAT (20%)
£139.98 minimum order value
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
139.98
https://www.zoro.co.uk/shop/measuring-and-test-equipment/rules-and-measures/flexible-stainless-steel-ruler-1500-x-38-x-1-5-mm-65842/p/ZT3281182S
Add to quotation
View all Rules & Measures
Description
FLEXIBLE STAINLESS STEEL RULER 1500 X 38 X 1, 5 MM
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome