0
1

Wooden Folding Rule 2m/78in STB1607

Order Code: ZT1464389S

£8.19 Inc VAT (20%)
£8.493.5% off
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 +£7.2112%


Description

Stabila white double-sided wooden rule made from high-quality, specially selected beech for optimum break resistance and elasticity. It has high-strength jointing plates, concealed rivet and hardened steel springs that ensure durability, smoothness and exact locking. The rule has cm/mm scale on both sides and large digits that allow better readability, even under poor visibility conditions. Length 2 Metre (Extended). Width 16 mm (5/8 inch). Colour White. Accuracy class III.

See full description
Specifications for Wooden Folding Rule 2m/78in STB1607
  • Material
    Wood
  • MFR Part No.
    STB1607
  • Length
    2m/78in
  • Metric/Imperial
    Metric & Imperial