0
1
2
3
4

CP501 Classic Check Plug 240V Socket Tester

Order Code: ZT3293667S

£16.99 Inc VAT (20%)


Description

Wiring faults are indicated by one or more of the LEDs failing to illuminate, with the pattern of lit LEDs indicating the type of fault detected. This fail-safe system means that any LED not lit indicates a fault. The robust ABS housing has a sculpted shape for easy removal and there is a look up chart on the tester for quick fault diagnosis.

The plug induces less than 5mA of earth leakage, well below RCD trip thresholds.

See full description
Specifications for CP501 Classic Check Plug 240V Socket Tester
  • Width
    65mm
  • Depth
    47mm
  • MFR Part No.
    CP501
  • Voltage
    240V
  • Length
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome