0
1

MMT-911A Mini Sound Level Meter with Temperature Display

Order Code: ZT1197224X

£60.99 Inc VAT (20%)


Description

MT-911A Mini Digital Sound Level Meter has a wide dynamic range and gives virtually instant readings. It is ideal for quick and easy environmental sound level checks. It features an accuracy of ±2dB, a fixed 'A' frequency rating, and the choice of fast or slow time weightings. It also features the environmental temperature on its Hi-Contrast Colour LCD display as well as min/max and data hold functions.

See full description
Specifications for MMT-911A Mini Sound Level Meter with Temperature Display
  • Operating Temperature Range
    -20°C to 70°C
  • Measurement Range
    30 to 130dB
  • Additional Features
    'A' Frequency Weighting
  • Frequency Range
    31.5Hz
  • Includes
    The Display shows Min/Max and Data Hold Functions
  • Accuracy
    ±2dB (94dB @ 1KHz)
  • Weight
    73g
  • Display Type
    LCD
  • Battery Type
    3 x 1.5V AAA Alkaline (LR-3-3)
  • Dynamic Range
    50dB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome