Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Sound Meters
Socket 3P Relief Housing 25A 250V 4KV 0.5-4mm White
By Wago
Order Code:
ZT5006853S
Qty of 25 for
£139.75
Inc VAT (20%)
£5.59 each
25
Add to basket
This product must be ordered in multiples of 25
Get it in
15-17
working days
Available
GBP
139.75
https://www.zoro.co.uk/shop/measuring-and-test-equipment/sound-meters/socket-3p-relief-housing-25a-250v-4kv-0-5-4mm-white/p/ZT5006853S
Add to quotation
View all Sound Meters
Description
Wago SOCKET 3P RELIEF HOUSING 25A 250V 4KV 0.5-4MM WHITE Midi 770-123
Specifications
Specifications for Socket 3P Relief Housing 25A 250V 4KV 0.5-4mm White
Width
218mm
Length
76mm
Housing Material
Polyamide (PA)
Height
15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome