3308R Firm Joint Inside Caliper 200mm 8"

Order Code: ZT3115913S

£19.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Moore & Wright Firm Joint Inside Calipers are manufactured from polished tool steel and have a large headed nut and screw assembly to provide a firm and rigid friction joint, with no play.

The sizes listed are the effective leg length which is measured from the joint assembly.

The Firm Joint Inside Calipers are manufactured to BS3123 standards.

Note: Firm joint caliper capacities are generally 1/3 greater than the effective leg length.

The Moore &Wright 3308R Firm Joint Inside Caliper 200mm (8in) .

See full description
Specifications for 3308R Firm Joint Inside Caliper 200mm 8"
  • Type
    Internal
  • Size
    200mm
    8in
  • Caliper Type
    Internal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome