33112R Firm Joint Outside Calipers 300mm 12"

Order Code: ZT3115879S

£51.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Moore & Wright Firm Joint Outside Calipers are manufactured from polished tool steel and have a large headed nut and screw assembly providing a firm and rigid friction joint, with no play.

The sizes listed are the effective leg length which is measured from the joint assembly.

The Firm Joint Outside Calipers are manufactured to BS3123 standards.

Note: Firm joint caliper capacities are generally 1/3 greater than the effective leg length.

The Moore &Wright 33112R Firm Joint Outside Calipers 300mm (12in) .

See full description
Specifications for 33112R Firm Joint Outside Calipers 300mm 12"
  • Type
    External
  • Size
    300mm
    12in
  • Caliper Type
    External

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome