Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Calipers
Spring Calipers
39451 150mm Inside Spring Caliper
By Draper
Order Code:
ZT1037884P
£9.29
Inc VAT (20%)
£10.99
15% off
Quantity
Price
Discount
1 - 4
£9.29
0%
5 - 9
£8.92
4%
10 - 19
£8.55
8%
20 +
£8.18
12%
1
Add to basket
Get it in
8-12
working days
Available
GBP
9.29
https://www.zoro.co.uk/shop/measuring-and-test-equipment/spring-calipers/39451-150mm-inside-spring-caliper/p/ZT1037884P
Add to quotation
View all Spring Calipers
Description
Fine ground with adjustment by knurled wheel. Display packed.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 39451 150mm Inside Spring Caliper
MFR Part No.
39451
Measurement Range
0 - 150mm
System of Measurement
Metric
Measures
Internal
Caliper Type
Spring Calipers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome