Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Calipers
Spring Calipers
FS-477-105 20" External Firm Joint Caliper
Order Code:
ZT1017582X
Copy
£70.99
Inc VAT (20%)
£73.99
4% off
1
Add to basket
Get it in
3-6
working days
Available
GBP
70.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/spring-calipers/fs-477-105-20-inch-external-firm-joint-caliper/p/ZT1017582X
Add to quotation
View all Spring Calipers
Description
FS-477-105
Riveted joint and hardened point firm jaw ouside calipers. To DIN 6782-6486.
Size: 20".
Specifications
Specifications for FS-477-105 20" External Firm Joint Caliper
System of Measurement
Imperial
Measurement Range
0 - 20in
MFR Part No.
FS-477-105
Measures
External