2-46-028 Die Cast Combination Square 12IN/300MM

Order Code: ZT2602261S

£26.99 Inc VAT (20%)


Description

Stanley 2-46-028 Die Cast Combination Square 30cm / 12 Inch The 2-46-028 die-cast combination square from Stanley is an extremely versatile tool that can be used as a try and mitre square, depth or height gauge and spirit level. The precision body has 3 machined faces for accuracy and a high visibility reading etched and coated bladefor maximum rust resistance. Features: Class 2 accuracy Coated to provide resistance to rust It has a diecast metal body, heavy-duty screw and regulated vial to ensure accuracy 360 all-round visibility vial With high-quality brass nut and scriber fittings for long life Metric and imperial clear graduations High Visibility yellow finish Specification: Length: 12in/300mm

See full description
Specifications for 2-46-028 Die Cast Combination Square 12IN/300MM
  • Product Type
    Combination Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome