Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test Gauges & Accessories
Non-Mechanical Gauges
Rules & Direct Reading Gauges
Squares & Straight Edges
446 Rafter Square 4.5"
By Kapro
Order Code:
ZT4792057S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 +
£11.03
8%
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/squares-and-straight-edges/446-rafter-square-4-5-inch/p/ZT4792057S
Add to quotation
View all Squares & Straight Edges
Description
1 x Kapro 446 Rafter Square 4.5in.
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for 446 Rafter Square 4.5"
Length
114mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome