Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test Gauges & Accessories
Non-Mechanical Gauges
Rules & Direct Reading Gauges
Squares & Straight Edges
Aluminium Square 300 mm 65815
By EGA Master
Order Code:
ZT3281081S
£33.99
each
Inc VAT (20%)
£135.96 minimum order value
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
4
Add to basket
Minimum order quantity: 4.
Get it in
4-8
working days
Available
GBP
135.96
https://www.zoro.co.uk/shop/measuring-and-test-equipment/squares-and-straight-edges/aluminium-square-300-mm-65815/p/ZT3281081S
Add to quotation
View all Squares & Straight Edges
Description
ALUMINIUM SQUARE 300 MM
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome