Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test Gauges & Accessories
Non-Mechanical Gauges
Rules & Direct Reading Gauges
Squares & Straight Edges
CS400 400mm Combination Square
By Bahco
Order Code:
ZT1034306P
£23.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/squares-and-straight-edges/cs400-400mm-combination-square/p/ZT1034306P
Add to quotation
Schedule an order and save 5%
View all Squares & Straight Edges
Description
Description unavailable
Specifications
Specifications for CS400 400mm Combination Square
Blade Length
400mm
Type
Combination Square & Rule
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome