0
1

Engineer's Squares


Select
£23.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £23.99

Description

Manufactured from hardened tempered stainless steel that has been precisely ground to produce parallel edges so that the square has an exact right angle on both the inside and outside of the stock and blade, to ensure accuracy.

Features and Benefits
• Precision ground to produce parallel edges
• Hardened and tempered steel for durability
• Satin chrome finish
• Light weight for easy use

Specifications
Conforms to BS939 Grade B

Typical Applications
• Engineering
• Workshop

Feature Attributes

Additional Features:
Light weight
Surface Finish:
Satin Chrome
Standards Met:
BS939
Shape:
Square
Material:
Stainless steel
Grade:
B

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome