Feather Edge 3.0m x 93mm x 25mm FAIFE10

Order Code: ZT1279140P

£79.99 Inc VAT (20%)


Description

The Faithfull combined feather edge and straight edge is made from extruded mill finished aluminium which is exceptionally light and manoeuvrable. Manufactured with one edge tapered and one flat edge. It can also be used as a straight edge for ruling and cutting. The models featuring the scale along the length are graduated in metric at 5 mm intervals and numbered every 50 mm. The & lsquoFE6FE&rsquo has one edge sharply tapered and one flat edge. Size 3000mm (10 ft) Section 93 x 25mm (3 5/8 x 1 in)

See full description
Specifications for Feather Edge 3.0m x 93mm x 25mm FAIFE10
  • Length
    3.0M (10ft)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome