X0900057 Combination Square 12IN/300MM

Order Code: ZT2626366S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 +£5.076%


Description

XTrade X0900057 Combination Square 12in / 300mm
The XTrade X0900057 is a heavy-duty, all-metal construction Combination Square. With metric and Imperial measurements up to 12 inches and 300mm, a bubble level and built-in scriber.

Features:
Sliding combination square with built-in bubble level
Stainless steel blade with aluminium body
Metric and imperial scales
Scriber needle included
Specification:
Angles: 90 and 45 degrees
Size: 12in / 300mm

See full description
Specifications for X0900057 Combination Square 12IN/300MM
  • Product Type
    Combination Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome