0
1
2
3

12mm Digital Stopwatch

Order Code: ZT5153913S

£8.99 Inc VAT (20%)


Description

Housed in an impact-resistant ABS case this stopwatch is easy to use for timing single events.

1/100 second (for first 30 minutes) and 1 second thereafter
Calendar and time (12/24-hr format)
Daily alarm
Hourly chime
Water and shock-resistant structure
Case size: 72 x 64 x 20mm
Supplied with neck cord and battery

See full description
Specifications for 12mm Digital Stopwatch
  • Diameter
    12mm
  • Product Type
    Digital Stopwatch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome