99 Lap Memory Stopwatch

Order Code: ZT2621994S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.345%


Description

A digital hand held stopwatch with a 3 line LCD display, housed in an impact-resistant ABS case. This stopwatch is easy to use for timing single events, with count-up, count-down modes, 99 lap memory, lap and split times, alarms and programmable pacer function. It is ideal for laboratories, education and industry.

1/100 second display
Calendar and time (12/24-hr format)
25mm LCD display
Stopwatch function - includes stop, start, lap, split, reset and numeric lap indicator
99 Lap Memory - each lap memory can be recalled individually, in addition to the fastest, slowest and average lap times
Count-down mode with sonic alarm on expiry
Memory for count-down times
Auto repeat function for count-down times
2 daily alarms
Hourly chime
Programmable pacer function - from 10 to 320 beeps per minute
Supplied with neck cord and battery

See full description
Specifications for 99 Lap Memory Stopwatch
  • Material
    ABS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome