0
1
2

Multi-function Digital Stopwatch

Order Code: ZT1017147X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 +£8.278%


Description

Specifications:
1/100 of a second precision with split times.
Calendar and 12/24Hr time display.
Daily alarm.
Hourly chime.
Supplied complete with 1.5V battery.

See full description
Specifications for Multi-function Digital Stopwatch
  • Includes
    Nylon Neck Cord
    1.5V Battery
  • MFR Part No.
    JG028
  • Accuracy
    1/100
  • Type
    Standard
  • Display
    24hr Calendar and Time
    12hr Calendar and Time
  • Additional Features
    Water Resistant
    Shock Resistant
    Hourly chime

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome