Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Inspection Workholding
Surface Plates
800 x 500mm Granite Surface Plate Stand
By Oxford
Order Code:
ZT1017541X
£209.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
209.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/surface-plates/800-x-500mm-granite-surface-plate-stand/p/ZT1017541X
Add to quotation
Schedule an order and save 5%
View all Surface Plates
Description
Stand to suit 800 x 500 x 100m Oxford Precision™ Granite Surface Plate (OXD-306-4060K) Only
Specifications
Specifications for 800 x 500mm Granite Surface Plate Stand
Material
Granite
Weight
20kg
Height
650mm
Type
Accessories
Length
480mm
Width
300mm
Dimensions
800x500mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome