0
1
2

TG167 Spot Thermal Camera

Order Code: ZT1189094X

£339.99 Inc VAT (20%)

Currently unavailable

Description

The FLIR TG167 Spot Thermal Cameras bridge the gap between single spot infrared thermometers and FLIR's legendary thermal cameras. Equipped with FLIR's exclusive Lepton® micro thermal sensor, these cameras let you see the heat so you know exactly where to target the measurement spot. Easily find unseen hot and cold spots for instant troubleshooting, and store images and data to show customers and include in reports.

Specifications for TG167 Spot Thermal Camera
  • Supplied With
    Imaging IR thermometer
    Wrist Strap Lanyard
    Printed Documentation
    8 GB Micro SD card
    Power Supply with Separate USB Cable
  • MFR Part No.
    TG167
  • Weight
    312kg
  • Height
    186mm
  • Width
    94mm
  • Resolution
    80x60
  • Screen Type
    LCD
  • Depth
    55mm
  • Accuracy
    ±1.5% or 1.5°C (2.7°F)
  • Power
    Rechargeable Li ion battery
  • Focus
    Focus Free

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome