0
1

Thermal Image Camera

Order Code: ZT1197222X

£399.99 Inc VAT (20%)


Description

The ADT-9868 Infrared Thermal Image Camera is a simple “point – shoot – detect” providing high quality thermal images. It allows immediate identification of hot and cold areas. It allows you to record radiometric heat map up to 6000 images on the micro SD card. It is ideal for detecting hidden problems, surveying buildings to find moisture and leaks, identifying energy losses and poor insulation, spotting electrical faults etc.

Image Blending makes it easier to understand heat maps through the use of an aligned visual image and the heat map. The instrument captures a visual Image with each heat map to exactly show the target area and more effectively share it with others.

Selectable °C or °F
Fully automatic and focus free
Environment temperature compensation
Field of view 38° x 38°
Centre spot crosshair
Adjustable emissivity
Emissivity table included
Hot spot and cold spot tracking
High and low alarm (enable or disable)
Image blending with selectable distance of 0.5m, 1m, 2m or 3m
Selectable Colour Palette: Grey1, Grey2, IRONbow, Rainbow or Hi Contrast
SD card storage with USB connection saves up to 6000 images
Auto power off (user selectable)
View or download radiometric heat map images of your findings
Supplied with tripod, 3.7V Li-ion battery (rechargeable battery), charger adapter, USB cable, micro SD card & adaptor and carrying case.

See full description
Specifications for Thermal Image Camera
  • Focus
    Focus Free
  • Power
    Rechargeable Battery
  • Accuracy
    ±2°C or ±2% of Reading (@25°C)
  • MFR Part No.
    DT-9868
  • Resolution
    32x31
  • Screen Type
    LCD