Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermocouple Thermometers
Gas Thermocouple 330mm M8x1 Suits A Variety of Gas Appliances - TC300
By Under Control Instruments
Order Code:
ZT4028817S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/thermocouple-thermometers/gas-thermocouple-330mm-m8x1-suits-a-variety-of-gas-appliances-tc300/p/ZT4028817S
Add to quotation
View all Thermocouple Thermometers
Description
Gas Thermocouple 330mm M8x1 Suits a Variety of Gas Appliances
Tags:
#BulkDiscount
Specifications
Specifications for Gas Thermocouple 330mm M8x1 Suits A Variety of Gas Appliances - TC300
Length
330mm
Product Type
Gas Thermocouple
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome