Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermocouple Thermometers
Honeywell Q309A Gas Thermocouple 900mm - Q309A
By Under Control Instruments
Order Code:
ZT4028862S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/thermocouple-thermometers/honeywell-q309a-gas-thermocouple-900mm-q309a/p/ZT4028862S
Add to quotation
View all Thermocouple Thermometers
Description
Honeywell Q309A Gas Thermocouple 900mm
Tags:
#BulkDiscount
Specifications
Specifications for Honeywell Q309A Gas Thermocouple 900mm - Q309A
Type
Gas Thermocouple
Length
900mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome