Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermocouple Thermometers
Multi-function Thermocouple Thermometer
By TM Electronic (UK) Ltd
Order Code:
ZT1280963S
£122.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
122.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/thermocouple-thermometers/multi-function-thermocouple-thermometer/p/ZT1280963S
Add to quotation
View all Thermocouple Thermometers
Description
Multifunction Thermocouple Thermometer
Specifications
Specifications for Multi-function Thermocouple Thermometer
MFR Part No.
MM2010
Accuracy
±0.1% OF READinG ±0.2°C
Length
130mm
Width
70mm
Height
33mm
Battery Type
9V PP3
Application
Scientific, Industrial, Facilties Management, Food
Data Storage
No
Max Temperature Measurement
1372°C
Temperature Scale
°C/°F
Sensor Compatibility
K/T/J/R/N/E/S
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome