0
1

T3000FC Wireless Thermometer

Order Code: ZT1017843X

£269.99 Inc VAT (20%)


Description

Wireless K-Type thermocouple bead probe for stand-alone use or with the Fluke Connect system. Connect a t3000 to quickly spot temperature differences from a safe distance. Use it with FC current and voltage meters to view all parameters at the same time or log measurements over time to identify trends. Upload saved data to your PC or mobile device. Logs up to 65,000 readings. Supplied with a magnetic hanging strap. Relays measurements wirelessly to the Fluke 3000 FC DMM, Ti200/300/400 infrared cameras, and mobile devices.

Temperature measurements: -200°C - 1372°C
Temperature Scale Centigrade
Battery Type AA
Best Accuracy ±0.5% + 0.3 °C
Probe Type K
Resolution 0.1 °C
Weight 220g

See full description
Specifications for T3000FC Wireless Thermometer
  • Additional Features
    Logging Function for Recording and Saving Up to 65,000 Readings
    Use as a Standalone Meter or as Part of the System
  • MFR Part No.
    4401563
  • Ingress Protection Rating (IP Rating)
    IP42
  • Includes
    Fluke T3000 Thermocouple Thermometer
    Other K-Type Temperature Probes also Available
    Magnetic Hanging Strap
  • Weight
    0.22g
  • Battery Type
    AA, NEDA 15 A, IEC LR6
  • Display Type
    Backlit LCD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome