Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermocouple Thermometers
TC24SF Robertshaw Type 1980-024 Snap-Fit 24" ROBERTSHAW-1980-600
By Under Control Instruments
Order Code:
ZT4029736S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 +
£15.03
6%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/thermocouple-thermometers/tc24sf-robertshaw-type-1980-024-snap-fit-24-inch-robertshaw-1980-600/p/ZT4029736S
Add to quotation
View all Thermocouple Thermometers
Description
TC24SF ROBERTSHAW Type 1980-024 Snap-Fit 24" (600mm)
Tags:
#BulkDiscount
Specifications
Specifications for TC24SF Robertshaw Type 1980-024 Snap-Fit 24" ROBERTSHAW-1980-600
Type
Robertshaw Type 1980-024
Product Type
Snap-Fit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome