Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermocouple Thermometers
Universal Thermocouple Kit 900mm - TC900-1
By Under Control Instruments
Order Code:
ZT4028938S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/thermocouple-thermometers/universal-thermocouple-kit-900mm-tc900-1/p/ZT4028938S
Add to quotation
View all Thermocouple Thermometers
Description
Universal Thermocouple Kit - 900mm
Tags:
#BulkDiscount
Specifications
Specifications for Universal Thermocouple Kit 900mm - TC900-1
Length
900mm
Product Type
Thermocouple Kit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome