Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermometers Contact
30/412/3 Twin Thermometer/Humidity Dials
By Brannan
3 Reviews
Order Code:
ZT1017763X
£10.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.39
0%
5 - 9
£9.97
4%
10 - 19
£9.56
8%
20 +
£9.14
12%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
10.39
https://www.zoro.co.uk/shop/measuring-and-test-equipment/thermometers-contact/30-412-3-twin-thermometer-humidity-dials/p/ZT1017763X
Add to quotation
Schedule an order and save 5%
View all Thermometers Contact
Description
Diameter 55mm. Range: -30C to 60C. 0F to 100F
Tags:
#BulkDiscount
Specifications
Specifications for 30/412/3 Twin Thermometer/Humidity Dials
MFR Part No.
30/412/3
Range
-10 to 50°C
Size
130x65x12mm
Accuracy
1°C
Weight
25g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome