0
1
2
3
4
5

38/703/0 Compact Infrared Thermometer Range - 50/500C&F

Order Code: ZT3588574S

£46.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£46.990%
5 - 9£44.645%
10 +£42.2910%


Description

The Brannan® compact infrared thermometer is easy-to-use and provides fast and accurate measurements with no contact required.

Features and Benefits
• Large 24mm x 25mm LCD display is backlit for clear results in all lighting conditions
• Provides over range indication to expand the measurement range when required
• Data hold function allows for easy data logging when on the go

Contents
• 1x compact infrared thermometer
• 1x 9V battery
• 1x protective pouch
• 1x factory certificate of calibration

Typcal Applications
• Food processing
• Laboratory
• HVAC
• Agriculture

See full description
Specifications for 38/703/0 Compact Infrared Thermometer Range - 50/500C&F
  • Accuracy
    +/-2°C
  • Size
    134 x 89 x 36mm
  • Thermometer Type
    Infrared
  • Resolution
    0.1°C
  • MFR Part No.
    38/703/0
  • Range
    50 to 500°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome