Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermometers Contact
Bluetooth Logging Thermometer
By TM Electronic (UK) Ltd
Order Code:
ZT1280968S
£299.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
299.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/thermometers-contact/bluetooth-logging-thermometer/p/ZT1280968S
Add to quotation
View all Thermometers Contact
Description
Bluetooth Logging Thermometer
Specifications
Specifications for Bluetooth Logging Thermometer
MFR Part No.
MM7010
Accuracy
±0.1% OF READinG ±0.2°C
Width
70mm
Length
130mm
Height
33mm
Battery Type
9V PP3
Application
Scientific, Industrial, Facilties Management, Food
Sensor Compatibility
K/T/J/R/N/E/S
Temperature Scale
°C/⁰F
Data Storage
Yes
Max Temperature Measurement
1372°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome