Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermometers Contact
Bluetooth Thermobarscan Thermometer with Bar Code Reader
By TM Electronic (UK) Ltd
Order Code:
ZT1280969S
£539.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
539.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/thermometers-contact/bluetooth-thermobarscan-thermometer-with-bar-code-reader/p/ZT1280969S
Add to quotation
View all Thermometers Contact
Description
Bluetooth ThermoBarScan Thermometer with Bar Code reader
Specifications
Specifications for Bluetooth Thermobarscan Thermometer with Bar Code Reader
MFR Part No.
MM7000-2D
Accuracy
±0.1% OF READinG ±0.2°C
Width
70mm
Height
33mm
Length
130mm
Battery Type
9V PP3
Application
Scientific, Industrial, Facilties Management, Food
Temperature Scale
°C/°F
Max Temperature Measurement
1372°C
Sensor Compatibility
K/T/J/R/N/E/S
Data Storage
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome