Corkscrew T Bar Thermometer

Order Code: ZT2621928S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 +£22.795%


Description

The AST-9312A features a specialised corkscrew tip designed to penetrate harder samples such as frozen foodstuffs. With data hold to retain the displayed value and auto off after 1 hour of inactivity, this unit is simple and convenient to use.

-50° to 150°C x 0.1°
100 x 8mm Corkscrew tip Stainless Steel Probe is deal for frozen food
Data hold function retains the displayed value
Auto power off after 1 hour of no activity
Polycarbonate case with membrane keypad
12mm LCD display with function indicators
Thermistor sensor is located in the bottom 10mm of the probe
Supplied with the probe protector cap & battery

See full description
Specifications for Corkscrew T Bar Thermometer
  • Product Type
    Thermometer
  • Case Material
    Polycarbonate