Digital min Max Alarm Thermometer

Order Code: ZT3404802S

£59.99 Inc VAT (20%)
£69.9914% off


Description

For liquid and semi-solid sampling. Rate of one reading per second.100 x 4mm stainless steel probe with a 1 metre cable, can be clipped to the instrument body for single-handed use. Measures in °C or °F.Temperature range: -50° to +150°C with a resolution of 0.1°C.Accuracy to ±1°.Programmable alarm for min/max values.Data hold function retains displayed value.Min/max memory since power on.Audible alarm at the high/low temperature limits.Low battery indicator.Auto power after after 1hr.Impact resistant ABS case incorporates desk stand and compartment for the sensor cable when not in use.Supplied with probe protector cap & 1 x 1.5V button cell battery.

See full description
Specifications for Digital min Max Alarm Thermometer
  • Resolution
    0.1
  • Cable Length
    1m
  • Probe Dimensions
    100 x 4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome