Digital Thermometer

Order Code: ZT3083452S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Colour: White/blue.
Pack Quantity: 1.
Plaster Colour: White/blue.
Type: Oral/rectal/armpit.High accuracy digital thermometer. Fast and reliable measurement of temperature. Suitable for oral, underarm and rectal use. Easy to read and understand with clear, large digital numbers. Alarm signal and auto shut off. Suitable for use on adults/children. Batteries included.

See full description
Specifications for Digital Thermometer
  • Colour
    White/Blue
  • Pack Quantity
    1
  • Plaster Colour
    White/Blue
  • Type
    Oral/Rectal/Armpit
  • Product Type
    Digital Thermometer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome