0
1
2
3

Dual Laser Infrared Digital Thermometer

Order Code: ZT1046221P

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£46.996%


Description

Compact Infrared Thermometers provide much faster and accurate readings for most surface temperature measurements.

Two laser points converge to a single spot when the unit is at the optimal distance from the object being measured.

Features and Benefits
• Double Laser Target
• Keep Data Automatically
• High and Low Alarm
• Max Display
• Automatic shutdown DT-8861

Notes
• Power supply - 9V battery

See full description
Specifications for Dual Laser Infrared Digital Thermometer
  • Weight
    163g
  • Resolution
    0.1 to 1000°C
  • MFR Part No.
    DT-8861
  • Includes
    Carry Case
    English Manual
    Body Infrared Thermometer
  • Additional Features
    Measuring Time:0.5s
    Measuring Distance: 5cm - 15cm ( 2 in - 5.9in )
    Resolution to 0.1
  • Size
    250 x 150 x 100mm
  • Range
    -50 to 550°C