Fridge Freezer Digital Thermometer

Order Code: ZT3421623S

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 +£38.127%


Description

Easy to read large LCD display.Temperature range: -24.9 to +69.9°C with a resolution of 0.1°C and an accuracy of ±1 °C.Max/min memory function to record the highest and lowest temperatures.Internal sensor for the room temperature.Remote wate resistant probe with one metre PVC lead for the appliance temperature.Programmable high/low audible alarm.ABS case with incorporated foot stand.Suction pad and mounting bracket supplied.

Specifications for Fridge Freezer Digital Thermometer
  • Product Type
    Digital Thermometer
  • Case Material
    ABS
  • Display Type
    LCD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome