Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermometers Contact
General Purpose Kit
By TM Electronic (UK) Ltd
Order Code:
ZT1280970S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/thermometers-contact/general-purpose-kit/p/ZT1280970S
Add to quotation
View all Thermometers Contact
Description
General Purpose Kit
Specifications
Specifications for General Purpose Kit
MFR Part No.
GPK1
Accuracy
±1.7°C ±0.35%
Battery Type
9V PP3
Sensor Type
K
Application
Scientific, Industrial, Facilties Management, Food
Max Temperature Measurement
1372°C
Data Storage
No
Temperature Scale
°C/°F
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome