Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermometers Contact
Heating & Ventilation Temperature Kit
By TM Electronic (UK) Ltd
Order Code:
ZT1280983S
£349.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
349.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/thermometers-contact/heating-and-ventilation-temperature-kit/p/ZT1280983S
Add to quotation
View all Thermometers Contact
Description
Heating & Ventilation Temperature Kit
Specifications
Specifications for Heating & Ventilation Temperature Kit
MFR Part No.
HVK1
Accuracy
±1.7°C ±0.35%
Sensor Type
K
Battery Type
9V PP3
Application
Facilties Management
Data Storage
No
Temperature Scale
°C/°F
Max Temperature Measurement
1372°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome