Hi-Accuracy 4 Input K & J Type Thermometer

Order Code: ZT2621939S

£73.99 Inc VAT (20%)


Description

The AET-960 brings an increased accuracy and resolution to high temperature measurement, offering a 0.1°C resolution all the way up to 1000°C. In addition, this instrument supports the use of both K or J type probes. Probe type (K/J) can be switched by inserting the probe of your chosen type in to the unit and pressing the set button to switch the configuration of the unit.

-200° to 1370°C x 0.1° below 1000°C Type K
-200° to 1100°C x 0.1° below 1000°C Type J
Measures in °C, °F or Kelvin, user selectable
55mm Dual LCD display with backlight and function indicators
4 Input thermometer accepts 4 inputs with individual measurements or as differential measurements, T1 minus T2 or T3 minus T4
Sampling rate of 2.5 times per second
Data hold freezes displayed values
Min/max memory since power on or last reset
Average function of the last 10 measured values
Auto power off
Low battery indication
Impact-resistant ABS case with a 4mm camera bush
2 year warranty
Supplied with soft carry case, 2 x 950mm bead probes and battery

See full description
Specifications for Hi-Accuracy 4 Input K & J Type Thermometer
  • Resolution
    0.1
  • Product Type
    Thermometer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome