The AIR-829 features a specialised high temperature range capable of measuring up to an impressive 950°C.
-30°C to 950°C x 0.1°
User selectable units °C or °F
Class II star burst laser to identify the centre point of the area being measured
Distance to spot size ratio is 30 to 1 at the focal point
Adjustable emissivity from 0.1 to 1.0
Response time less than 500 milliseconds
26mm LCD display with backlight and function indicators
Automatic data hold when trigger released
Min/max memory
Auto power off after 20 seconds of no activity
Low battery indication
Supplied with holster-style carry pouch and battery