HND-T120 Quick Response K Type Thermometer

Order Code: ZT1017742X

£129.99 Inc VAT (20%)

Currently unavailable

Description

HND-T120
Features: Maximum speed of use. Universal application. Economical, high quality, 9V battery (supplied). For use with standard plug-in ‘K’ type thermocouple probes.
Temperature probes supplied separately.
Specification: –50 +1150°C.
3½-digit LCD display: 1°C.
Resolution: 1.5%.
Accuracy: +/- 1 digit.

See full description
Specifications for HND-T120 Quick Response K Type Thermometer
  • Weight
    160g
  • Range
    -50 to 1150°C
  • Resolution
    1°C
  • Accuracy
    1°C
  • MFR Part No.
    HND-T120
  • Size
    142x71x26mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome