Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermometers Contact
K Type 1m Curly Cable Mini Plug to Mini Plug
By TM Electronic (UK) Ltd
Order Code:
ZT1281021S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.29
5%
10 +
£12.59
10%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/thermometers-contact/k-type-1m-curly-cable-mini-plug-to-mini-plug/p/ZT1281021S
Add to quotation
View all Thermometers Contact
Description
K Type 1m Curly Cable Mini Plug to Mini Plug
Tags:
#BulkDiscount
Specifications
Specifications for K Type 1m Curly Cable Mini Plug to Mini Plug
MFR Part No.
KMPC1MP
Accuracy
Class I (±1.5°C ±0.25%)
Sensor Type
K
Cable Length
1m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome