Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermometers Contact
K Type Compact Thermometer with Socket
By TM Electronic (UK) Ltd
Order Code:
ZT1280992S
£59.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
59.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/thermometers-contact/k-type-compact-thermometer-with-socket/p/ZT1280992S
Add to quotation
View all Thermometers Contact
Description
K Type Compact Thermometer with Socket
Specifications
Specifications for K Type Compact Thermometer with Socket
MFR Part No.
SOLO-K
Accuracy
±1.7°C ±0.35%
Width
30mm
Height
50mm
Length
160mm
Sensor Type
K
Battery Type
2 x AA
Application
Food
Data Storage
No
Max Temperature Measurement
1372°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome