Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermometers Contact
Lab Thermometer 150mm -10 to 110C Green Spirit
By Brannan
Order Code:
ZT3055864S
£9.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.19
0%
5 - 9
£8.82
4%
10 - 19
£8.45
8%
20 - 49
£8.09
12%
50 +
£7.72
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
9.19
https://www.zoro.co.uk/shop/measuring-and-test-equipment/thermometers-contact/lab-thermometer-150mm-10-to-110c-green-spirit/p/ZT3055864S
Add to quotation
View all Thermometers Contact
Description
BRANNAN Lab Thermometer 150mm -10 to 110C green spirit THE5220
Tags:
#BulkDiscount
Specifications
Specifications for Lab Thermometer 150mm -10 to 110C Green Spirit
Pack Size
Each
Product Code
THE5220
Product Type
Glass Thermometers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome