Laser Infrared & K-Type Thermometer with Humidity

Order Code: ZT2622025S

£69.99 Inc VAT (20%)


Description

The AIR-817 is a multi-function thermometer that offers a primary infrared thermometer for non-contact surface measurement, but also includes a traditional K-Type thermometer input for high temperature air / liquid measurement. It also displays humidity and offers wet bulb and dew point calculations.

The unit has an inbuilt LED light for working in dark environments, and a UV light for leak detection.

The colour LCD display shows current set emissivity, absolute temperature, infrared temperature, relative humidity, dew point and k-type temperature over a selection of displays that can be easily toggled via the mode button.

The built-in alarm can be user selected to either a mildew alarm or temperature difference alarm. The mildew alarm turns green if the sample is not mildewed and red if mildewed. The temperature difference alarm stays green if the sample is within 5°C of the ambient temperature or red if it goes beyond.

-50° to 550°C (Infrared), -50° to 850°C (K-Type)
0 to 100% Humidity
Measures °C or °F
Just point, pull the trigger and read the display
Readings automatically hold on trigger release
Class II laser to identify the centre point of the area being measured
Distance to spot size ratio is 13 to 1 at the focal point
1 to 1 -0 adjustable emissivity
Response time less than 500 milliseconds
Mix/max memory
Auto power off after 20 seconds of no activity
Low battery indication
Impact-resistant ABS plastic case
Battery, soft carry pouch and K-type bead probe

See full description
Specifications for Laser Infrared & K-Type Thermometer with Humidity
  • Power Source
    Battery
  • Product Type
    Thermometer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome