Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermometers Contact
Legionella Thermometer with Integral Water Temp Timer
By TM Electronic (UK) Ltd
Order Code:
ZT1280996S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/thermometers-contact/legionella-thermometer-with-integral-water-temp-timer/p/ZT1280996S
Add to quotation
View all Thermometers Contact
Description
Legionella Thermometer with Integral Water Temp Timer
Specifications
Specifications for Legionella Thermometer with Integral Water Temp Timer
MFR Part No.
MM2008
Accuracy
±0.1% OF READinG ±0.2°C
Width
70mm
Height
33mm
Length
130mm
Battery Type
9V PP3
Application
Facilties Management
Compatible Products
KP05, KM03, KS07, KS20-S, KA04
Sensor Compatibility
K/T
Max Temperature Measurement
1372°C
Data Storage
No
Temperature Scale
°C/°F
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome