Legionnaires' Standard Water Temperature Thermometer Kit

Order Code: ZT3493000S

£173.99 Inc VAT (20%)


Description

Monitor water supply temperatures for prevention of Legionella growth.Easy-to-use therma 1 industrial thermometer with K thermocouple sensor.Temperature range: -99.9 - +1372 °C with a 0.1 °C or 1 °C resolution. Accuracy to ±0.4°C ±0.1%.Immersion probe, ribbon surface temperature probe for surface of pipes and tanks and heavy duty PTFE wire probe for difficult to reach areas.Supplied with 1.5 volt AAA batteries - 10000hrs/5yr battery life.ABS protective PVC zip pouch with Biomaster Antimicrobial technology.FREE traceable certificate of calibration.2 year guarantee.

See full description
Specifications for Legionnaires' Standard Water Temperature Thermometer Kit
  • Product Type
    Thermometer Kit
  • Case Material
    ABS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome